Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Orange

  • Mfr # D-100-LD-ORG-C

  • Zoro # G4990380


product price: $806.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Outside Width
42.5625"
Material
Steel
Load Capacity
2000 lb
Assembled
Yes
Platform Length
61.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-100-LD-ORG-C
Zoro #
G4990380
UPC #
691215079891
Country of Origin
United States

Dimensions

Outside Width
42.5625"
Platform Length
61.125"
Overall Height
42-11/16"
Overall Width
41-11/16"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Overall Length
61-1/8"
Lip Height
42-11/16 in

Details

Material
Steel
Color
Orange
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Dump Angle
76 Degrees
Hopper Release
Bumper Release
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Volume Capacity
1 yd³
Application
Perfect for fitting in low height areas

Description

Item Self-Dump Hopper,LD,1 cu. yd.,2K,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.