Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow

  • Mfr # TDT-100-LD-YELLOW

  • Zoro # G4980757


product price:  $594.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42
Overall Length
73
Overall Width
32 in.
Color
Yellow
Capacity
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDT-100-LD-YELLOW
Zoro #
G4980757
UPC #
691215104074
Country of Origin
China

Dimensions

Overall Height
42
Overall Length
73
Overall Width
32 in.

Details

Item
LD Tilt Truck,1 cu.yd.,Yellow
Color
Yellow
Capacity
850 lb
Includes
Plastic Heavy Duty Tilt Truck
Non-Marking
No
Number of Wheels
4
Material
Plastic
Assembled
No

Description

LD Tilt Truck,1 cu.yd.,Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.