Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue
Mfr # TDT-50-LD-BLUE
Zoro # G4980650
product price:Â $436.85
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Height
35
Overall Length
62
Overall Width
28
Color
Blue
Non-Marking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDT-50-LD-BLUE
Zoro #
G4980650
UPC #
691215104012
Country of Origin
China
Dimensions
Overall Height
35
Overall Length
62
Overall Width
28
Details
Item
LD Tilt Truck,1/2 cu.yd.,Blue
Color
Blue
Non-Marking
No
Capacity
450 lb
Includes
Plastic Heavy Duty Tilt Truck
Number of Wheels
4
Material
Plastic
Assembled
No
Description
Tilt Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.