Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIGHTWEIGHT DC PWR LIFT 550 CAP

  • Mfr # MWP-550-DC

  • Zoro # G101798148


product price: $2,374.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
79-1/2 in.
Overall Length
35-1/2 in.
Overall Width
23-5/8 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWP-550-DC
Zoro #
G101798148
UPC #
691215320429
Country of Origin
China

Dimensions

Overall Height
79-1/2 in.
Overall Length
35-1/2 in.
Overall Width
23-5/8 in.
Wheel Diameter
3 in. / 5 in.
Platform Length
35.5"; 18.5"
Size
35-1/2" x 23-5/8" x 79-1/2"
Max. Work Height
67 in.
Depth
35-1/2 in.
Height
79.5
Width
23.625

Details

Material
Steel
Color
Blue
Load Capacity
550 lb.
Item
SS Manual Work Position 550
Assembled
Yes
Frame Material
Steel
For Use With
Material Handling
Voltage
12V AGM
Operation
Push Button
Power Source
Electric - Cordless
Includes
Auto brake system, hand control, and polyurethane casters
Wheel Material
Polyurethane
Weight
244

Description

These lightweight lifts are designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.