Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Recycled Plastic Speed Bump

  • Mfr # SBG-108

  • Zoro # G0982016


product price: $292.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
2 in.
Overall Width
10 in.
Overall Depth
106 in.
Overall Length
106 in.
Mounting Style
Glue Down Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBG-108
Zoro #
G0982016
UPC #
691215078528
Country of Origin
United States

Dimensions

Overall Height
2 in.
Overall Width
10 in.
Overall Depth
106 in.
Overall Length
106 in.
Bumper Height
2
Bumper Width
10
Size
106 x 10 x 2
Usable Opening Width
10 in.
Wall Thickness
2 in.

Details

Item
Lightweight Recycled Plastic Speed Bump
Mounting Style
Glue Down Hardware
Number of Mounting Holes
4
Material
Plastic
Includes
HD asphalt kit in.cludes anchors, bolts and washers.
Color
Yellow

Description

Lightweight Recycled Plastic Speed Bump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.