Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lin ear Actuated Elevating Cart, 500 lb.

  • Mfr # CART-500-LA

  • Zoro # G5425729


product price: $1,487.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb.
Platform Length
32-1/2"
Overall Height
38-7/16"
Overall Width
20-1/2"
Overall Length
32-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-500-LA
Zoro #
G5425729
UPC #
691215010443
Country of Origin
China

Dimensions

Platform Length
32-1/2"
Overall Height
38-7/16"
Overall Width
20-1/2"
Overall Length
32-1/2 in.

Details

Load Capacity
500 lb.
Item
Lin ear Actuated Elevating Cart,500 lb.
Color
Blue
Material
Steel
For Use With
Material Handling

Description

Lin ear Actuated Elevating Cart,500 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.