Zoro Homepage

Line Mark Applicator With Wheels

  • Mfr # LINE-SA-W

  • Zoro # G5438478


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Overall Length
6.5
Material of Construction
Steel
Max. Tip Size
Line Marking Paint With Tip
Max. Pressure
365 psi
Size
15 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LINE-SA-W
Zoro #
G5438478
UPC #
691215088695
Country of Origin
United States

Dimensions

Overall Length
6.5
Max. Tip Size
Line Marking Paint With Tip
Size
15 fl oz
Overall Height
38.5
Overall Width
5.75

Details

Item
Line Mark Applicator With Wheels
Material of Construction
Steel
Max. Pressure
365 psi
Features
Handheld wand applicator is a lightweight applicator used for marking paint lines on ground. Wheels assist in creating an even line for optimal results. Features durable construction for added strength and long life. Pull trigger to spray applicator holds one standard aerosol can inverted
Net Weight
6
Application
Economical applicator - simply pull trigger to mark paint lines on floors.
Product Type
Line Mark Applicator With Wheels

Description

Line Mark Applicator With Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.