Zoro Homepage

LINEAR ACTUATED ADJUST HEIGHT WORK BENCH

  • Mfr # LAW-3636

  • Zoro # G001793212


product price: $2,917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
36
Depth
36
Height
29.125
Size
36 x 36 x 29.125
Height Range
44.125; 29.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAW-3636
Zoro #
G001793212
UPC #
691215026314
Country of Origin
United States

Dimensions

Width
36
Depth
36
Height
29.125
Size
36 x 36 x 29.125
Height Range
44.125; 29.125
Overall Width
36
Overall Length
36
Overall Height
29.125
Length
36

Details

Capacity
500
Application
The Linear Actuated Adjustable Height Table allows for anyone, regardless of their height, to easily use as a workstation or desk.
Finish
Painted
Color
Brown
Material
Steel
Voltage
24V DC
Features
Designed to automatically raise or lower to keep material at an ergonomic work height. Features variable height working surface for different sized workers. Platform is large enough for small parts assembly. Hand-held raise and lower control is attached to the understructure
Weight
142

Description

The Linear Actuated Adjustable-Height Work Bench increases productivity by allowing the body to reposition to a more comfortable position. The table allows anyone, regardless of their height, to easily use the table as a workstation or desk. Cantilever design optimizes foot, knee, and leg room. The platform is large enough for small parts assembly. A hand-held raise and lower control is attached to the understructure of the table; no more misplacing the remote. Durable hardwood platform standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.