Zoro Homepage

Linear Actuated Tilt Table, 300 lb., 24x24

  • Mfr # WT-2424-LA

  • Zoro # G7437635


product price: $2,225.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
33.5625
Overall Length
24
Overall Width
24
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-2424-LA
Zoro #
G7437635
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33.5625
Overall Length
24
Overall Width
24
Platform Length
24"; 24"
Height
33.5625
Length
24

Details

Material
Steel
Color
Blue
Load Capacity
300 lb
Item
Linear Actuated Tilt Table,300 lb.,24x24
Assembled
No
Frame Material
Steel
Includes
Steel Linear Actuated Tilt Table

Description

Linear Actuated Tilt Table,300 lb.,24x24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.