Zoro Homepage
This item is Discontinued.
Vestil Linear Bench Top Tilter, 1000 lb., 28x46 BTT-10-46

Linear Bench Top Tilter, 1000 lb., 28x46 (Discontinued)

  • Mfr # BTT-10-46
  • Zoro # G7458711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTT-10-46
Zoro #
G7458711
UPC #
691215009713
Country of Origin
United States

Dimensions

Overall Height
18
Overall Length
56.6875
Overall Width
28
Platform Length
28 in
Length
56.6875
Height
18

Details

Material
Steel
Color
Blue
Load Capacity
1000
Item
Linear Bench Top Tilter,1000 lb.,28x46
Finish
Powder Coat

Description

Linear Bench Top Tilter,1000 lb.,28x46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.