Zoro Homepage

Linear Elevating Cart, 400lb, 23.625x35.5

  • Mfr # CART-400-LA

  • Zoro # G5440648


product price: $1,674.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
33 in.
Color
Blue
Overall Length
34-3/4 in.
Overall Width
20-1/2 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-400-LA
Zoro #
G5440648
UPC #
691215104241
Country of Origin
China

Dimensions

Overall Height
33 in.
Overall Length
34-3/4 in.
Overall Width
20-1/2 in.
Width
20.5
Height
33 in

Details

Item
Lin ear Elevating Cart,400lb,23.625x35.5
Color
Blue
Material
Steel
For Use With
Material Handling

Description

Lin ear Elevating Cart,400lb,23.625x35.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.