Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lite Load Lift Counter Balanced, Load Cap. 300 lb.

  • Mfr # LLCB-202058

  • Zoro # G5438441


product price: $1,480.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Height
67-3/32"
Overall Width
27"
Material
Steel
Color
Blue
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLCB-202058
Zoro #
G5438441
UPC #
691215026765
Country of Origin
United States

Dimensions

Overall Height
67-3/32"
Overall Width
27"
Platform Length
20"

Details

Material
Steel
Color
Blue
Load Capacity
300 lb
Item
Counter Balanced,Lite Load Lift,300 lb.
Assembled
Yes
For Use With
Lifting and transporting loads from delivery trucks to docks
Includes
(1) Lite Load Lift

Description

Counter Balanced,Lite Load Lift,300 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.