Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOADING DOCK GUARD, YELLOW

  • Mfr # LDG-3555-YL

  • Zoro # G301795121


product price: $537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Depth
58-7/8 in.
Material
Steel
Finish
Powder Coat
Length
64
Weight
285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDG-3555-YL
Zoro #
G301795121
UPC #
691215346108
Country of Origin
United States

Dimensions

Depth
58-7/8 in.
Length
64
Height
17
Width
64
Overall Length
58-7/8 in.
Overall Height
60-3/8 in.
Overall Width
23-13/16 in.
Length (Ft.)
4.90625 ft.
Mounting Hole Dia.
1 in.
Mounting Plate Dimensions
60-3/8" x 8-3/4"

Details

Item
Loading Dock Guard
Material
Steel
Finish
Powder Coat
Weight
285
For Use With
Works Well w/WL-100 Truck Scissor Docks
Color
Yellow
Includes
(1) Loading Dock Guard
Guard Rail Item
Loading Dock Guard
Features
Provides security for dock lifts. Quickly mounted to a variety of surfaces. Robust construction. Bright fin.ish for visibility

Description

A bollard system is a great way to protect high traffic areas. With an upright design, two bollard posts stand on each side of the unit being guarded. Attached to those two posts are dock bumpers to minimize any possible damage that may occur if contact is made. The steel construction provides the unit with strength and durability throughout daily use. Powder coated finish for baked in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.