Zoro Homepage

LOADING LIGHT FAN OPTION

  • Mfr # LLF-18

  • Zoro # G601795159


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Height
21
Material
Steel/Plastic
Depth (In.)
8
Overall Length
8
Application
18" fan, mounting brackets and wiring for dock loading lights.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLF-18
Zoro #
G601795159
UPC #
691215026789
Country of Origin
United States

Dimensions

Height
21
Depth (In.)
8
Overall Length
8
Length
8
Width
21
Overall Height
21
Outside Dia.
18
Overall Width
21
Size
8 x 21 x 21

Details

Material
Steel/Plastic
Application
18" fan, mounting brackets and wiring for dock loading lights.
Fits Brand
LL, LL-SAI, LLS, and AALS Models
Color
Silver
For Use With
LL-24, LL-40, LL-60, LL-90, LL-SAI-40, LL-SAI-60, HLGN-40, LLS-24, LLS-40, LLS-60, LLS-90, AALS-40, AALS-60
Special Features
Optional fan with mounting brackets and power cord for ideal operation. Ideal for the dock loading lights for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Weight
20

Description

Optional fan with mounting brackets and power cord for the dock loading lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.