Zoro Homepage

Long Deck Cart, 120 in Overall L

  • Mfr # LDLT-20120

  • Zoro # G507032334


product price: $2,733.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Minimum Lifting Height
31 in
Overall Height
49 in
Platform Material
Steel
Load Capacity
2,000 lb
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDLT-20120
Zoro #
G507032334
UPC #
691215372183
Country of Origin
United States

Dimensions

Minimum Lifting Height
31 in
Overall Height
49 in
Platform Length
120 in
Wheel Diameter
5 in
Maximum Lifting Height
49 in
Overall Length
120 in
Overall Width
20 1/4 in
Platform Width
20 1/4 in

Details

Platform Material
Steel
Load Capacity
2,000 lb
Lift Control
Foot Pump
Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Wheel/Tread Material
Poly-On-Steel
Lift Mechanism
Hydraulic
Platform Type
Open
Operation
Manual
Wheel Configuration
(4) Swivel Casters
Item
Long Deck Cart
Frame Material
Steel
Brake Type
Floor Lock

Description

Long Deck Cart,120 in Overall L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.