Zoro Homepage

Long Deck Cart 4000lb 60 x 30 Poly-On-Steel Casters

  • Mfr # LDLT-3060-4

  • Zoro # G1748542


product price: $2,118.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
31
Overall Width
30-1/4 in.
Material
Steel
Color
Blue
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDLT-3060-4
Zoro #
G1748542
UPC #
691215112994
Country of Origin
United States

Dimensions

Overall Height
31
Overall Length
60
Overall Width
30-1/4 in.
Platform Length
60"; 60"

Details

Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Long Deck Carts
Assembled
Yes
Includes
Unit comes standard with four (4) swivel poly-on-steel casters and dual floor locks.
Features
Unique design is perfect for handling long awkward material loads. Solid steel construction offers long lasting rugged use. Foot operated floor locks hold unit in place. Structural steel base helps distribute the load evenly
Platform Material
Stel

Description

Ergonomic Long Deck Cart,4K,60 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.