Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Deck Cart, 60 in Overall L

  • Mfr # LDLT-2060-4

  • Zoro # G407032298


product price: $1,965.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Maximum Lifting Height
49 in
Overall Width
20 1/4 in
Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Wheel Configuration
(4) Swivel Casters
Wheel Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDLT-2060-4
Zoro #
G407032298
UPC #
691215372206
Country of Origin
United States

Dimensions

Maximum Lifting Height
49 in
Overall Width
20 1/4 in
Wheel Diameter
5 in
Minimum Lifting Height
31 in
Platform Length
60 in
Platform Width
20 1/4 in
Overall Height
49 in
Overall Length
60 in

Details

Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Wheel Configuration
(4) Swivel Casters
Item
Long Deck Cart
Operation
Manual
Wheel/Tread Material
Poly-On-Steel
Load Capacity
4,000 lb
Platform Type
Open
Lift Control
Foot Pump
Platform Material
Steel
Lift Mechanism
Hydraulic
Brake Type
Floor Lock
Frame Material
Steel

Description

Long Deck Cart,60 in Overall L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.