Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Deck Cart, 72 in Overall L

  • Mfr # LDLT-2072-4

  • Zoro # G807032300


product price: $2,033.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Lift Control
Foot Pump
Operation
Manual
Overall Length
72 in
Overall Width
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDLT-2072-4
Zoro #
G807032300
UPC #
691215372220
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
20 1/4 in
Platform Width
20 1/4 in
Overall Height
49 in
Platform Length
72 in
Wheel Diameter
5 in
Maximum Lifting Height
49 in
Minimum Lifting Height
31 in

Details

Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Lift Control
Foot Pump
Operation
Manual
Platform Material
Steel
Wheel Configuration
(4) Swivel Casters
Platform Type
Open
Lift Mechanism
Hydraulic
Wheel/Tread Material
Poly-On-Steel
Item
Long Deck Cart
Load Capacity
4,000 lb
Brake Type
Floor Lock
Frame Material
Steel

Description

Long Deck Cart,72 in Overall L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.