Long Deck Cart, 96 in Overall L
Mfr # LDLT-2096
Zoro # G307032299
product price: $2,463.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
Key Features
Wheel Diameter
5 in
Platform Material
Steel
Lift Control
Foot Pump
Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Platform Type
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDLT-2096
Zoro #
G307032299
UPC #
691215372237
Country of Origin
United States
Dimensions
Wheel Diameter
5 in
Platform Width
20 1/4 in
Overall Width
20 1/4 in
Minimum Lifting Height
31 in
Overall Height
49 in
Platform Length
96 in
Maximum Lifting Height
49 in
Overall Length
96 in
Details
Platform Material
Steel
Lift Control
Foot Pump
Includes
(4) Swivel 5 in x 2 in Poly-On-Steel Casters with Brakes
Platform Type
Open
Wheel Configuration
(4) Swivel Casters
Lift Mechanism
Hydraulic
Wheel/Tread Material
Poly-On-Steel
Operation
Manual
Load Capacity
2,000 lb
Item
Long Deck Cart
Frame Material
Steel
Brake Type
Floor Lock
Description
Long Deck Cart,96 in Overall L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.