Zoro Homepage

Long Reach Cable Puller/Lifter, 3000 lb.

  • Mfr # CP-30

  • Zoro # G5440386


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Features
Ideal for pulling over long distances. Pull up to sixty feet without unhooking. Reset less when using conventional lever or hand chain hoists. Ideal for pulling horizontally
Material
Steel
Use With
These long reach cable pullers are ideal for applications requiring pulling over long distances.
Product Type
Long Reach Cable Puller/Lifter,3000 lb.
Max. Capacity
3000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-30
Zoro #
G5440386
UPC #
691215011488
Country of Origin
China

Dimensions

Width
3.75 in
Height
44 in
Length
21.5 in

Details

Item
Long Reach Cable Puller/Lifter,3000 lb.
Features
Ideal for pulling over long distances. Pull up to sixty feet without unhooking. Reset less when using conventional lever or hand chain hoists. Ideal for pulling horizontally
Material
Steel
Use With
These long reach cable pullers are ideal for applications requiring pulling over long distances.
Product Type
Long Reach Cable Puller/Lifter,3000 lb.
Max. Capacity
3000 lbs
Color
Gray

Description

The Vestil CP-30 Long Reach Cable Puller/Lifter is a great tool for lifting and pulling. It has a capacity of 3000 lbs. This cable puller is perfect for commercial or industrial use, making it an essential in many settings. The long reach cable puller will make your job easier by helping you lift heavy objects with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.