Low Density Polyethylene Bollard Post Cover 7-1/8 In. x 7-3/8 In. x 52 In. Gray

  • Mfr # BPC-7-GY

  • Zoro # G412507590


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene (LDPE)
Color
Gray
Outside Dia.
7-3/8 in
Height
7-3/8 in
Width
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPC-7-GY
Zoro #
G412507590
UPC #
691215050449
Country of Origin
United States

Dimensions

Outside Dia.
7-3/8 in
Height
7-3/8 in
Width
7-3/8 in
Length
52-11/16 in

Details

Material
Low Density Polyethylene (LDPE)
Color
Gray

Description

This durable poly bollard/post cover will minimize maintenance and improve appearance. Unit slides over existing bollards. No hardware needed.


  • • Sleek design with rounded top
  • • Eliminates the need to paint bollards
  • • 1/8" thickness
  • • Quick and easy installation with no hardware needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.