Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Low Noise Plastic Platform Truck With Front/Back Handles 660lb 24 x 29 TRP-2429-DH

Low Noise Plastic Platform Truck With Front/Back Handles 660lb 24 x 29 (Discontinued)

  • Mfr # TRP-2429-DH
  • Zoro # G4980459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRP-2429-DH
Zoro #
G4980459
UPC #
691215112642
Country of Origin
Japan

Dimensions

Overall Height
34.375
Overall Length
35.25
Overall Width
23.625
Platform Length
35.25"; 28.75"

Details

Material
Plastic
Color
Blue
Load Capacity
660 lb
Item
Plastic Truck,Dual Handles,24x29
Assembled
No
Includes
(1) Plastic Truck Dual Handles
Caster Wheel Material
Rubber
Features
Plastic construction for durability. Casters for smooth rolling. Attached handles create a more ergonomic posture. Double handle for transferring from both sides
Platform Material
Plastic

Description

Plastic Truck,Dual Handles,24x29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.