Low Pro Pallet Truck Scale, 5K, 22.38x48
Mfr # PM-2048-SCL-LP
Zoro # G5425038
product price: $2,938.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Width
22.5"
Material
Steel
Color
Red
Load Capacity
5000 lb
Assembled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-2048-SCL-LP
Zoro #
G5425038
UPC #
691215030465
Country of Origin
China
Dimensions
Overall Width
22.5"
Platform Length
48.25"
Fork Length
48in
Fork Width
22-3/8 in
Lowered Height
3"
Raised Height
7-1/2"
Details
Material
Steel
Color
Red
Load Capacity
5000 lb
Item
Low Pro Pallet Truck
Assembled
Yes
Features
Digital Filtering; Factory And Keyboard Calibrated; Powered By 6 AA Batteries
Includes
Digital Scale; AC Adaptor
Construction
Steel
Description
Low Pro Pallet Truck Scale,5K,22.38x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.