Zoro Homepage
This item is Discontinued.
Vestil Low Profile AC Power Post Table, Load Cap. 2000 lb., Platform Length: 36" MT-3036-LP-AC

Low Profile AC Power Post Table, Load Cap. 2000 lb., Platform Length: 36" (Discontinued)

  • Mfr # MT-3036-LP-AC
  • Zoro # G5044061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3036-LP-AC
Zoro #
G5044061
UPC #
691215090308
Country of Origin
United States

Dimensions

Platform Length
36"
Overall Width
30"
Overall Height
42-3/16"

Details

Load Capacity
2000 lb.
Item
Low Profile AC Power Post Table,30 x 36

Description

Low Profile AC Power Post Table,30 x 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.