Zoro Homepage

Low Profile Carousel

  • Mfr # LP-4000T-39

  • Zoro # G5219527


product price: $1,198.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Load Capacity
4000
Height
0.875 in
Finish
Painted
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-4000T-39
Zoro #
G5219527
UPC #
691215027670
Country of Origin
United States

Dimensions

Height
0.875 in

Details

Item
Low Profile Carousel
Load Capacity
4000
Finish
Painted
Material
Steel
Color
Blue
Product Type
Low Profile Carousel

Description

Low Profile Carousel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.