Zoro Homepage
This item is Discontinued.
Vestil Low Profile DC Power Post Table, Load Cap. 2000 lb., Overall Height: 42-3/16" MT-3048-LP-DC

Low Profile DC Power Post Table, Load Cap. 2000 lb., Overall Height: 42-3/16" (Discontinued)

  • Mfr # MT-3048-LP-DC
  • Zoro # G5425071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3048-LP-DC
Zoro #
G5425071
UPC #
691215090391
Country of Origin
United States

Dimensions

Platform Length
48 in
Overall Width
30 in

Details

Load Capacity
2000 lb.
Item
Low Profile DC Power Post Table,30 x 48

Description

Low Profile DC Power Post Table,30 x 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.