Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Low-Profile Electric/Hydraulic Scissor Lift Table, 60"W, 60"L EHLTX-6060-2-39

Low-Profile Electric/Hydraulic Scissor Lift Table, 60"W, 60"L (Discontinued)

  • Mfr # EHLTX-6060-2-39
  • Zoro # G7459728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHLTX-6060-2-39
Zoro #
G7459728
UPC #
691215018517
Country of Origin
United States

Dimensions

Platform Length
60 in
Overall Width
60
Overall Height
3.25
Overall Length
60
Platform Width
60 in
Max. Work Height
39 in
Width
60
Length
60

Details

Load Capacity
2000
Item
Low Profile Electric Lift Table,60x60
Phase
Three Phase
HP
1.5
Voltage
460 V
Material
Steel
Power Source
Electric - Corded
Max. Speed Elevated
14 sec/ft
Color
Blue

Description

Low Profile Electric Lift Table,60x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.