Zoro Homepage

Low Profile Eye Manual Trolley - Geared

  • Mfr # E-MT-2-C

  • Zoro # G0983495


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2000 lbs
Fits Beam Flange W
5.5 in
Outside Length
9.625 in
Outside Width
11.75 in
Outside Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-MT-2-C
Zoro #
G0983495
UPC #
691215018623
Country of Origin
China

Dimensions

Outside Length
9.625 in
Outside Width
11.75 in
Outside Height
7.25 in

Details

Load Capacity
2000 lbs
Fits Beam Flange W
5.5 in
Item
Low Profile Eye Manual Trolley - Geared
Color
Orange

Description

Low Profile Eye Manual Trolley - Geared

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.