Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LOW PROFILE HOPPER LD .75 CUBIC YARD-BLUE

  • Mfr # H-75-LD

  • Zoro # G501795167


product price: $1,076.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Assembled
Yes
Platform Length
56.5625"
Width (In.)
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-75-LD
Zoro #
G501795167
UPC #
691215343923
Country of Origin
United States

Dimensions

Platform Length
56.5625"
Width (In.)
27
Overall Width
27
Overall Length
56.5625
Size
56.5625 x 27 x 38.625
Overall Height
38.625
Depth
56.5625
Height
38.625

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Assembled
Yes
Includes
Safety Restraint
Application
The low profile design is essential for convenient loading. Dumping with a fork truck is quick and simple.
Features
Low-profile design makes loading easier. Included manual pull-cable dumps hopper from seat of fork truck. Full 90° dump angle returns to upright position when lowered to ground. Features heavy-duty latch mechanism for worker safety

Description

The Light Duty Low Profile 90 degree Self-Dumping Steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop. The low profile design is essential for convenient loading. Dumping with a fork truck is quick and simple. A cable is pulled from the seat of the fork truck to dump the hopper. The unit returns to an upright and locked position when lowered to the ground. Fork pockets are 22” long and are capped on the end to allow for 90 degrees dump. The included safety restraint/chain must be securely attached to the lift truck carriage without slack. Models with same overall width may be stacked. For example, Models H-25 may be stacked with H-50’s, the H-100’s can be stacked with H-150’s, while the H-200 hoppers can only be stacked with other H-200 series models. Never stack hoppers more than 3 high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.