Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Pallet Master, 6 Pack

  • Mfr # PM4-2048-LP-6PKG

  • Zoro # G1749662


product price: $3,836.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Color
Red
Overall Width
20-1/2 in.
Overall Length
61 in.
Load Capacity
4,000 lb.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2048-LP-6PKG
Zoro #
G1749662
UPC #
691215130844
Country of Origin
China

Dimensions

Overall Width
20-1/2 in.
Overall Length
61 in.
Width Between Forks
6-1/2"
Overall Height
49 in.
Platform Length
61"
Wheel Diameter
4-1/2 in. / 7 in.
Depth
61 in.
Size
61" x 20-1/2" x 49"

Details

Item
Low Profile Pallet Master,6 Pack
Color
Red
Load Capacity
4,000 lb.
Material
Steel
Construction
Steel
Includes
Adjustable push rods, polyurethane wheels, steel load rollers, and a red powder coat finish
Roller Material
Polyurethane
Assembled
No

Description

Low Profile Pallet Master,6 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.