Zoro Homepage

Low Profile Pallet Truck, 4K, 20.625 x 48

  • Mfr # PM4-2048-LP

  • Zoro # G5424959


product price: $659.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
20.5"
Material
Steel
Color
Red
Load Capacity
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2048-LP
Zoro #
G5424959
UPC #
691215030564
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
20.5"
Platform Length
61"
Fork Width
7 in
Fork Length
48in
Raised Height
6"
Lowered Height
1-7/8"

Details

Material
Steel
Color
Red
Load Capacity
4000 lb
Item
Low Profile Pallet Truck
Assembled
No
Construction
Steel
Wheel Material
Polyurethane
Roller Material
Polyurethane
Includes
(1) Steel Low Profile Pallet Truck
Features
Hard Chrome Plated Pump Piston; Polyurethane Seals; Adjustable Push Rods; Wide Loop Control Handle

Description

Low Profile Pallet Truck,4K,20.625 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.