Zoro Homepage

Low Profile Pallet Truck, 4K, 27 x 48

  • Mfr # PM4-2748-LP

  • Zoro # G5424925


product price: $737.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
27"
Material
Steel
Color
Red
Load Capacity
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-2748-LP
Zoro #
G5424925
UPC #
691215030571
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
27"
Platform Length
64"
Fork Width
7 in
Fork Length
48in
Raised Height
6"
Lowered Height
1-7/8"

Details

Material
Steel
Color
Red
Load Capacity
4000 lb
Item
Pallet Truck
Assembled
No
Roller Material
Steel
Wheel Material
Polyurethane
Features
Hard Chrome Plated Pump Piston; Polyurethane Seals; Adjustable Push Rods; Wide Loop Control Handle
Construction
Steel
Includes
(1) Steel Low Profile Pallet Truck

Description

Low Profile Pallet Truck,4K,27 x 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.