Zoro Homepage

Low Profile Pallet Truck, 4K 33x48, PK6

  • Mfr # PM4-3348-LP-6PKG

  • Zoro # G5043678


product price: $4,319.99
/pk 6, $720.00/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Overall Height
48"
Overall Width
33"
Material
Steel
Color
Red
Load Capacity
4000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-3348-LP-6PKG
Zoro #
G5043678
UPC #
691215127738
Country of Origin
China

Dimensions

Overall Height
48"
Overall Width
33"
Platform Length
63"
Fork Length
48in
Fork Width
7 in

Details

Material
Steel
Color
Red
Load Capacity
4000 lb
Item
Pallet Trucks
Assembled
No
Power Source
Hand
Roller Material
Steel
Construction
Steel
Includes
(1) Steel Low Profile Pallet Truck
Features
6 Packs Crated; Hard Chrome Plated Pump Piston; Polyurethane Seals; Adjustable Push Rods; Wide Loop Control Handle
Wheel Material
Polyurethane
Handle Material
Steel

Description

Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.