Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Post Lift Table, Load Cap. 1000 lb.

  • Mfr # PT12-10

  • Zoro # G5424496


product price: $845.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1000 lb.
Platform Length
30 in
Overall Height
37"
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT12-10
Zoro #
G5424496
UPC #
691215062220
Country of Origin
China

Dimensions

Platform Length
30 in
Overall Height
37"
Overall Width
20 in

Details

Load Capacity
1000 lb.
Item
Low Profile Post Lift Table,1000 lb.

Description

Low Profile Post Lift Table,1000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.