Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Rack Guard, 48.63x8.94x4.5

  • Mfr # LPRO-48-9-4

  • Zoro # G5438310


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in.
Material
Steel
Finish
Powder Coat
Length
8
Weight
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPRO-48-9-4
Zoro #
G5438310
UPC #
691215027793
Country of Origin
United States

Dimensions

Depth
8 in.
Length
8
Height
8.9375
Width
52.125
Overall Length
8 in.
Overall Height
8-15/16 in.
Overall Width
52-1/8 in.
Outside Dia.
4-1/2 in.
Mounting Hole Dia.
7/8 in.
Mounting Plate Dimensions
4" x 4"
Length (Ft.)
2/3 ft.

Details

Item
Low Profile Rack Guard,48.63x8.94x4.5
Material
Steel
Finish
Powder Coat
Weight
39
Color
Yellow
Includes
(1) Low Profile Rack Guard Bollard
Guard Rail Item
Low Profile Machinery Guards
Features
Low profile design provides added protection from fork truck damage. Four pre-drilled mountin.g holes in. base plate allow quick lag down in.stallation. Powder coat yellow fin.ish provides long lastin.g durable coverage. Heavy-duty welded steel construction protects racks, buildin.g walls, expensive equipment, and hundreds of other applications

Description

Low Profile Rack Guard,48.63x8.94x4.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.