Zoro Homepage

Low Profile Rack Guard

  • Mfr # LPRO-48-9-2

  • Zoro # G0984597


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Depth
4 in.
Material
Steel
Finish
Powder Coat
Length
4
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPRO-48-9-2
Zoro #
G0984597
UPC #
691215027786
Country of Origin
United States

Dimensions

Depth
4 in.
Length
4
Height
9.375
Width
50.3125
Overall Length
4 in.
Overall Height
9-3/8 in.
Overall Width
50-5/16 in.
Outside Dia.
1-11/16 in.
Mounting Plate Dimensions
4" x 4"
Mounting Hole Dia.
7/16 in.
Length (Ft.)
1/3 ft.

Details

Item
Low Profile Rack Guard
Material
Steel
Finish
Powder Coat
Weight
11
Color
Yellow
Includes
(1) Low Profile Rack Guard Bollard
Guard Rail Item
Low Profile Machinery Guards
Features

Description

Low Profile Rack Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.