Zoro Homepage

Low Profile Rack Guard

  • Mfr # NPG6-12

  • Zoro # G0985741


product price: $33.89
/ea

Key Features

Depth
3
Material
Steel
Finish
Powder Coat
Length
3
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPG6-12
Zoro #
G0985741
UPC #
691215028905
Country of Origin
United States

Dimensions

Depth
3
Length
3
Height
11.875
Width
10
Overall Length
3
Overall Height
11.875
Overall Width
10
Overall Thickness
0.2 in
Inside Width
6 1/4 in

Details

Item
Low Profile Rack Guard
Material
Steel
Finish
Powder Coat
Weight
6
Color
Yellow
Features
Unique design protects racking from run in damage. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes two pre-drilled mounting holes for quick and easy installation
Shape
V
Product Type
Corner Guard
Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor

Description

Overall Length 3 in, Yellow, Inside Width 6 1/4 in, Features Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.