Zoro Homepage

Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.33 Cubic Yards

  • Mfr # D-33-LD-LP

  • Zoro # G009889313


product price: $983.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Outside Length
48 in
Material
Steel
Color
Blue
Load Capacity
2000
Hopper Base
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-33-LD-LP
Zoro #
G009889313
UPC #
691215373937
Country of Origin
United States

Dimensions

Outside Length
48 in
Fork Pocket Depth
2.625 in

Details

Material
Steel
Color
Blue
Load Capacity
2000
Hopper Base
Low Profile
Cubic Foot Capacity
8.9 cu ft
Includes
Safety Restraint
Hopper Release
Manual Release
Gauge
12 Gauge
Finish
Powdered Coated
Dump Angle
60°

Description

This low profile Hopper is the perfect solution for loading and unloading large and small items. With a steel construction, the hopper maintains an enduring strength throughout the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. With a low profile design, the visibility of items and surroundings can be maintained throughout the loading and unloading of products. Must be attached to fork truck when unloading.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.