Zoro Homepage

Lp Roll Lifters Transporters, 880 lb.

  • Mfr # HYD-ROLL-47-LP

  • Zoro # G1748588


product price: $1,723.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Length
30
Width
47.25
Height
47.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-ROLL-47-LP
Zoro #
G1748588
UPC #
691215117081
Country of Origin
China

Dimensions

Length
30
Width
47.25
Height
47.5
Overall Height
47.5
Overall Length
30
Overall Width
47.25
Size
30 x 47.25 x 47.5
Depth
30

Details

Item
Lp Roll Lifters Transporters,880 lb.
Material
Steel
Color
Yellow
Finish
Powder Coat
Application
Roll Lifter and Transporters allow single users to maneuver heavy duty rolls onto the lifter and then directly onto the printer feeder.
Capacity
880
Weight
195
Features
Smooth surface for manageable handling. Bright yellow finish for clear visibility. Lifter enables an ergonomic position during transport. Lifter rolls smoothly on swivel casters

Description

Lp Roll Lifters Transporters,880 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.