Zoro Homepage

Machinery Skates - Adjustable

  • Mfr # ASKT-6

  • Zoro # G0982856


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
12.8125
Finish
Powder Coat
Timed Entry Allowance
Adjustable
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASKT-6
Zoro #
G0982856
UPC #
691215002837
Country of Origin
China

Dimensions

Width
12.8125
Length
10.5
Height
4.375
Depth
10.5
Overall Length
10.5
Overall Width
12.8125
Overall Height
4.375

Details

Item
Machinery Skates - Adjustable
Material
Steel
Finish
Powder Coat
Timed Entry Allowance
Adjustable
Color
Blue
Features
High capacity moves the heaviest equipment and machinery. Slider bar easily adjusts dolly width. Rubber surface provides extra grip. Strong nylon wheels will not mark floors
Application
These skates are designed to move heavy equipment and machinery.
Net Weight
50
Capacity
12000
Product Type
Machinery Skates - Adjustable

Description

Machinery Skates - Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.