Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magn. Thick Fork Tip Protector RED PR

  • Mfr # FPU-TK-45-M-RD

  • Zoro # G405573755


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2-3/4 in.
Overall Length
7-1/4 in.
Overall Width
8-13/16 in.
Material
Polyurethane
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPU-TK-45-M-RD
Zoro #
G405573755
UPC #
691215364256
Country of Origin
United States

Dimensions

Overall Height
2-3/4 in.
Overall Length
7-1/4 in.
Overall Width
8-13/16 in.
Platform Length
7.25"
Usable Fork Pocket Height
3/4 in.
Fork Width
1/2 in.
Usable Fork Pocket Width
5-5/8 in.
Fork Length
6-11/16 in.
Fork Thickness
3/4 in.
Width
8.8125
Height
3 in
Size
7-1/4" x 8-13/16" x 2-3/4"
Length
8 in
Depth
7-1/4 in.

Details

Material
Polyurethane
Color
Red
Item
Magn. Thick Fork Tip Protector RED
Assembled
Yes
Includes
Magnetized positioning
For Use With
Fork Truck
Power Source
Fork Truck
Features
Quick placement over fork end; Magnetized positioning; Brightly colored; Polyurethane construction
Weight
7
Application
A magnetized fork protector provides safety to both forks and additional objects

Description

A magnetized fork protector provides safety to both forks and additional objects. The magnetization minimizes the set up time by limiting the need for straps or fork protector tie downs. With a durable design the units are lightweight for simple mounting and compact for storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.