Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magn. Thick Fork Tip Protector YEL PR

  • Mfr # FPU-TK-45-M-YL

  • Zoro # G805573782


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Overall Height
2-3/4 in.
Overall Length
7-1/4 in.
Overall Width
8-13/16 in.
Material
Polyurethane
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPU-TK-45-M-YL
Zoro #
G805573782
UPC #
691215364263
Country of Origin
United States

Dimensions

Overall Height
2-3/4 in.
Overall Length
7-1/4 in.
Overall Width
8-13/16 in.
Platform Length
7.25"
Width
8.8125
Fork Width
1/2 in.
Length
8 in
Fork Thickness
3/4 in.
Usable Fork Pocket Width
5-5/8 in.
Usable Fork Pocket Height
3/4 in.
Height
3 in
Size
7-1/4" x 8-13/16" x 2-3/4"
Fork Length
6-11/16 in.
Depth
7-1/4 in.

Details

Material
Polyurethane
Color
Yellow
Item
Magn. Thick Fork Tip Protector YEL
Assembled
Yes
Includes
Magnetized positioning
For Use With
Fork Truck
Weight
7
Features
Quick placement over fork end; Magnetized positioning; Brightly colored; Polyurethane construction
Power Source
Fork Truck
Application
A magnetized fork protector provides safety to both forks and additional objects

Description

A magnetized fork protector provides safety to both forks and additional objects. The magnetization minimizes the set up time by limiting the need for straps or fork protector tie downs. With a durable design the units are lightweight for simple mounting and compact for storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.