Zoro Homepage

Magnetic Catcher, 20 lb. Pull Force

  • Mfr # MLM-20

  • Zoro # G5438155


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Overall Height
8-1/4 in.
Overall Length
6 in.
Overall Width
3-13/16 in.
Material
Hard Plastic
Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLM-20
Zoro #
G5438155
UPC #
691215028448
Country of Origin
China

Dimensions

Overall Height
8-1/4 in.
Overall Length
6 in.
Overall Width
3-13/16 in.
Platform Length
6"
Width
3.8125
Size
6" x 3-13/16" x 8-1/4"
Height
9 in
Length
6 in
Depth
6 in.

Details

Material
Hard Plastic
Color
Cream
Load Capacity
20 lb
Item
Magnetic Catcher,20 lb. Pull Force
Assembled
Yes
Includes
(1) Magnetic Catcher
For Use With
Small Metallic Objects
Weight
4
Features
Ideal for picking up small metallic objects; Move over objects for simple and easy use; Squeeze lever and the items will release for quick deactivation; Hard plastic body with black steel handle construction
Power Source
Manual
Accessory Type
Magnetic Catcher,20 lb. Pull Force
Application
The magnetic catcher is ideal for picking up small metallic objects

Description

Magnetic Catcher,20 lb. Pull Force

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.