Zoro Homepage

Magnetic Easy Lift Working, Cap. 50 lb.

  • Mfr # ROTO-25

  • Zoro # G1749890


product price: $58.99
/ea

Key Features

Load Capacity
25 lbs
Gantry Crane Depth
2-1/8 in.
Material
Ceramic
Color
Black
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTO-25
Zoro #
G1749890
UPC #
691215106535
Country of Origin
United States

Dimensions

Gantry Crane Depth
2-1/8 in.
Height
2 in

Details

Item
Magnetic Easy Lift 25 lb Lift Capacity
Load Capacity
25 lbs
Material
Ceramic
Color
Black

Description

Magnetic Easy Lift Working,Cap. 50 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.