Zoro Homepage

Magnetic Handle Sweeper, 18", 30 lb.

  • Mfr # MFSR-18

  • Zoro # G5044369


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Length
32
Material
Aluminum
Features
Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects
Application
Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Wheel Dia.
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSR-18
Zoro #
G5044369
UPC #
691215109222
Country of Origin
China

Dimensions

Length
32
Wheel Dia.
6.875 in
Width
23
Size
32 x 23 x 31

Details

Item
Magnetic Handle Sweeper,18",30 lb.
Material
Aluminum
Features
Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects
Application
Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Includes
Handle
Lifting Capacity
30

Description

Magnetic Handle Sweeper,18",30 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.