Zoro Homepage

Magnetic Handle Sweeper, 36", 40 lb.

  • Mfr # MFSR-36

  • Zoro # G5044335


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
32
Material
Aluminum
Features
Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects
Application
Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Width
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSR-36
Zoro #
G5044335
UPC #
691215109253
Country of Origin
China

Dimensions

Length
32
Width
39
Size
32 x 39 x 31
Wheel Dia.
6.875 in

Details

Item
Magnetic Handle Sweeper
Material
Aluminum
Features
Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects
Application
Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Lifting Capacity
40
Includes
Handle

Description

The Vestil MFSR-36 Magnetic Handle Sweeper is a great tool for picking up screws, nails and other small metal pieces. It has two powerful magnets on the end of its 36" handle to help you get rid of those pesky little metal objects that seem to find their way into every crevice. The Vestil MFSR-36 Magnetic Handle Sweeper will make your job easier by eliminating the need for bending over or crawling around on your hands and knees looking for lost items.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.