Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Release Lever Sweeper, 72"

  • Mfr # MS-72

  • Zoro # G5044159


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Length
3
Material
Aluminum
Features
Sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Features load-release lever for fatigue-free work. Drops the debris where you want to ensure cleanliness
Application
This cast steel chock features grip slot for easy pick up and positioning.
Width
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-72
Zoro #
G5044159
UPC #
691215090148
Country of Origin
China

Dimensions

Length
3
Width
76
Size
3 x 76 x 7

Details

Item
Magnetic Release Lever Sweeper,72"
Material
Aluminum
Features
Sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Features load-release lever for fatigue-free work. Drops the debris where you want to ensure cleanliness
Application
This cast steel chock features grip slot for easy pick up and positioning.
Lifting Capacity
75

Description

Magnetic Release Lever Sweeper,72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.