Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Release Sweeper, 36", 70 lb.

  • Mfr # MPSR-36-B

  • Zoro # G5044271


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Length
38
Material
Steel
Features
Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects
Application
Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Width
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSR-36-B
Zoro #
G5044271
UPC #
691215109284
Country of Origin
China

Dimensions

Length
38
Width
42
Wheel Dia.
5.75 in
Size
38 x 42 x 39

Details

Item
Magnetic Release Sweeper,36",70 lb.
Material
Steel
Features
Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects
Application
Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Lifting Capacity
70
Includes
Handle

Description

The Vestil MPSR-36-B Magnetic Release Sweeper is a must have for any shop or garage. It allows you to easily pick up nails, nuts and bolts without the need of bending over. The magnetic release sweeper will be an easy way to keep your work area clean and free from small metal pieces that can cause accidents when stepped on.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.