Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Sweeper ForkLift Hanger, HD, 72"

  • Mfr # HDFMS-72

  • Zoro # G4986451


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in.
Overall Length
5 in.
Overall Width
73 in.
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDFMS-72
Zoro #
G4986451
UPC #
691215109338
Country of Origin
China

Dimensions

Overall Height
4 in.
Overall Length
5 in.
Overall Width
73 in.
Platform Length
5"
Usable Fork Pocket Width
5 in.
Width
73
Size
5" x 73" x 4"
Usable Fork Pocket Height
1-1/4 in.
Height
4 in
Length
5 in
Depth
5 in.

Details

Material
Steel
Color
Silver
Load Capacity
130 lb.
Item
Magnetic Sweeper ForkLift Hanger,HD,72"
Assembled
Yes
Includes
Forklift hanger
For Use With
Fork Truck
Features
Heavy-duty magnetic hanging sweeper cleans industrial settings, parking lots, and loading areas; Suspend from a fork lift for smooth and efficient gathering of material; Design is durable and lightweight for easy maneuverability and portability; Fully assembled and ready for use
Weight
78
Power Source
Fork Truck
Accessory Type
Magnetic Sweeper ForkLift Hanger,HD,72"
Application
Heavy-duty magnetic hanging sweeper cleans industrial settings, parking lots, and loading areas

Description

Magnetic Sweeper ForkLift Hanger,HD,72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.