Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Bench Top Tilter, 600 lb., 28x46

  • Mfr # BTT-6-46

  • Zoro # G5440760


product price: $369.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
5-1/8 in.
Overall Length
29-3/4 in.
Overall Width
46 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTT-6-46
Zoro #
G5440760
UPC #
691215009751
Country of Origin
United States

Dimensions

Overall Height
5-1/8 in.
Overall Length
29-3/4 in.
Overall Width
46 in.
Platform Length
28 in.
Height
5.125
Length
29.75

Details

Material
Steel
Color
Blue
Load Capacity
600 lb.
Item
Manual Bench Top Tilter,600 lb.,28x46
Assembled
Yes

Description

Manual Bench Top Tilter,600 lb.,28x46

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.